6100S - 1" Emt Steel Comp Coupling

Appozgcomm

  • $4.36 (Each)
  • $4.36 (Each)

  • $87.12 (Per 20)

  • $435.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6100S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6100S
Description
1" Emt Steel Comp Coupling
Emt Compression Coupling, 1 In Trade Size, 6000S Model, Zinc Plated, 1.66 In Length, 1.31 In Diameter, 39.00 LB
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855867097 / 00687855867097
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.36 (Each)
Carton
$87.12 (Per 20)
Standard Packaging
$435.61 (Per 100)
Resources
Images
 
 
6100S - Small Image
 
6100S - Large Image
 
6100S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Color
Metallic
Dimensions and Weight
Length
1.66 in;42.2 mm
Diameter
1.31 in;33.3 mm
Descriptions
Description
1" EMT STEEL COMP COUPLING
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 1 in Trade Size, 6000S Model, Zinc Plated, 1.66 in Length, 1.31 in Diameter, 39.00 lb
Short Description
EMT Compression Coupling, 6000S, 1 in, Zinc Plated, 39.00 lb;17.69 kg
Special Features
Concrete-Tight;Raintight
extra long description
EGS 6100S 1 IN EMT COMP CPLG
Additional Information
for use with
EMT Conduit
Standards Met
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1
package quantity
1 PK;20 CT
Made in USA
yes
Connector Type
Compression
outside diameter
1.31
Manufacturer Information
Brand
Appleton
Model
6000S
Manufacturers Part Number
6100S
GTIN
00687855867097
UPC
687855867097
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
1
Packaging
Weight
39.00 lb;17.69 kg
Weight per each
0.34
Carton
20
Package
100
Uses, Certifications, and Standards
Application
EMT Raceway;Wet Locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat