6100US - 1" MT Coupling

Appozgcomm

  • $28.18 (Each)
  • $28.18 (Each)

  • $563.51 (Per 20)

  • $2,817.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6100US
Manufacturer
Appozgcomm
Manufacturer's Part Number
6100US
Description
1" MT Coupling
Emt Couplings, Etp Compression, Series: 6000US, Material: Steel/Zinc Plated, Trade Size: 1, Body Length: 1.41", Maximum Diameter: 1.50", Ul Standard: 514B, Ul Listed: (1/2-3) E14815, Csa Standard: C22.2 No. 18.3, Cul Listed: (1/2-3) E14815, Nema: FB-1
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855050321 / 00687855050321
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.18 (Each)
Carton
$563.51 (Per 20)
Standard Packaging
$2,817.57 (Per 100)
Resources
Images
 
 
6100US - Small Image
 
6100US - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
1.41
Descriptions
Description
1" MT COUPLING
Product Type
1 In Emt Comp CPLG Usa
Long Description
EMT Couplings, ETP Compression, Series: 6000US, Material: Steel/zinc plated, Trade size: 1, Body Length: 1.41", Maximum Diameter: 1.50", UL Standard: 514B, UL Listed: (1/2-3) E14815, CSA Standard: C22.2 No. 18.3, cUL Listed: (1/2-3) E14815, NEMA: FB-1
Special Features
1 IN Compression Coupling, Made in USA, Concretetight, Raintight (wet locations) Canada
extra long description
EGS 6100US 1 IN EMT COMP CPLG USA
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
6100US
GTIN
00687855050321
UPC
687855050321
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
1
Packaging
Weight per each
0.35
Carton
20
Package
100
Uses, Certifications, and Standards
Application
To ground and secure EMT raceway sections together in wet locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat