6250S - 2-1/2" Emt Steel Comp Coupling

Appozgcomm

  • $69.29 (Each)
  • $69.29 (Each)

  • $692.86 (Per 10)

  • $6,928.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6250S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6250S
Description
2-1/2" Emt Steel Comp Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:4.25IN, Material:Steel
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855868100 / 00687855868100
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.29 (Each)
Carton
$692.86 (Per 10)
Resources
Images
 
 
6250S - Large Image
 
6250S - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
4.25
Descriptions
Description
2-1/2" EMT STEEL COMP COUPLING
Product Type
2-1/2 In Emt Comp CPLG
extra long description
EGS 6250S 2-1/2 IN EMT COMP CPLG
Long Description
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:4.25IN, Material:Steel
Special Features
Concretetight
Additional Information
outside diameter
3.13
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
6250S
GTIN
00687855868100
UPC
687855868100
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
2.5
Packaging
Weight per each
1.56
Carton
10
Uses, Certifications, and Standards
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
Application
To ground and secure EMT raceway sections together in wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat