6250S - 2-1/2" Emt Steel Comp Coupling

Appozgcomm

  • $89.89 (Each)
  • $89.89 (Each)

  • $898.87 (Per 10)

  • $8,988.69 (Per 100)
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
6250S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6250S
Description
2-1/2" Emt Steel Comp Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:4.25IN, Material:Steel
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855868100 / 00687855868100
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.89 (Each)
Carton
$898.87 (Per 10)
Resources
Images
 
 
6250S - Small Image
 
6250S - Large Image
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
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
4.25
Descriptions
Description
2-1/2" EMT STEEL COMP COUPLING
Product Type
2-1/2 In Emt Comp CPLG
extra long description
EGS 6250S 2-1/2 IN EMT COMP CPLG
Long Description
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:4.25IN, Material:Steel
Special Features
Concretetight
Additional Information
outside diameter
3.13
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
6250S
GTIN
00687855868100
UPC
687855868100
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
2.5
Packaging
Weight per each
1.56
Carton
10
Uses, Certifications, and Standards
Application
To ground and secure EMT raceway sections together in wet locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6250S.
Jump To:

Cross Referenced

These items are similar to 6250S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-250 AFC Cable Systems 00077680146397
EC766US American Fittings 00662364017867
6250S Appleton Electric 00687855868100
TWC-250CS Appleton Electric n/a
266 Bridgeport Fittings 00781747002662
666 Eaton Crouse-Hinds 00784564106667
CCP-250 Garvin Industries n/a
62425B Halex 00051411624255
MEC-766 Madison Electric 00784297541186
OF7617 Orbit Industries 00835243051218
2950 Raco 00050169029503
CKS250 Raco n/a
S1021D Sepco n/a
CK250R Steel Components, Inc. n/a
TK117 Thomas & Betts n/a
TK117A Thomas & Betts 00785991025484
TK-117 Thomas & Betts n/a
TK-117A Thomas & Betts n/a
667S Topaz 00751338170612

* All prices subject to change.

Begin Live Chat