670 - 2" STL FM7 CVR Assy

Appleton

  • $17.40 (Each)
  • $17.40 (Each)

  • $87.00 (Per 5)

  • $870.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
670
Manufacturer
Appleton
Manufacturer's Part Number
670
Description
2" STL FM7 CVR Assy
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 2 In Trade Size, 2 In Hub Size, Screw, 0.55 LB/Ea
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381507479 / 00781381507479
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.40 (Each)
Carton
$87.00 (Per 5)
Standard Packaging
$870.00 (Per 50)
Resources
Images
 
 
670 - Small Image
 
670 - Large Image
Attachments
 
 
670 - Specification Sheet
Other Links
 
 
670 - Other
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Hub Size
2 in
Descriptions
Product Type
Stamped Cover
Description
2" STL FM7 CVR ASSY
Long Description
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 2 in Trade Size, 2 in Hub Size, Screw, 0.55 lb/EA
Short Description
Stamped Cover, 2 in, Form 7 Body, Steel
Special Features
Unique Wedge-Lok Clip Cover Design Allows Easy Removal Without Damaging The Conduit Body
extra long description
APP 670 2 STL FM7 COVER ASSEMBLY
Additional Information
body type
Form 7
includes
Stainless Steel Screw
Mounting Type
Screw
for use with
Rigid Steel;Rigid Aluminum;IMC Conduit
Standards Met
UL 514A/B;CSA Certified C22.2;NEC Certifed;CEC Certifed;NEMA FB-1
package quantity
5 CT;50 PK
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
670
GTIN
00781381507479
UPC
781381507479
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Trade Size
Trade Size
2 in
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Wet Location
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
You must have an account to view stock levels
There were no add-on items found for 670.

* All prices subject to change.