670F - 2" Cast Cond Body CVR

Appleton

  • $24.59 (Each)
  • $24.59 (Each)

  • $122.95 (Per 5)

  • $614.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670F
Manufacturer
Appleton
Manufacturer's Part Number
670F
Description
2" Cast Cond Body CVR
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 2 In, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Standard: Ul 514A, Ul 514B, Ul File Nu
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381507578 / 00781381507578
Weight per unit
1.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.59 (Each)
Carton
$122.95 (Per 5)
Standard Packaging
$614.75 (Per 25)
Resources
Images
 
 
670F - Small Image
 
670F - Large Image
Attachments
 
 
670F - Specification Sheet
Other Links
 
 
670F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
2
Descriptions
Product Type
2 FM7 Cover Assembly
Description
2" CAST COND BODY CVR
extra long description
APP 670F 2 FM7 COVER ASSEMBLY
Long Description
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 2 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Standard: UL 514A, UL 514B, UL File Nu
Special Features
Approved for use in wet locations;Stainless steel screws;The cover is secured with clips, not screws;Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body;Wiring capacity: 4.8 CU-IN as per NEC 314.16(A)
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
670F
GTIN
00781381507578
UPC
781381507578
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Packaging
Weight per each
1.43
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat