7075S - 3/4" Emt Steel Comp Connector

Appozgcomm

  • $2.31 (Each)
  • $2.31 (Each)

  • $57.87 (Per 25)

  • $231.49 (Per 100)

  • $578.72 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7075S
Manufacturer
Appozgcomm
Manufacturer's Part Number
7075S
Description
3/4" Emt Steel Comp Connector
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 In Length, 1.25 In Diameter, 7/16 In Thread Length, 21 LB/100
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873098 / 00687855873098
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$57.87 (Per 25)
Standard Packaging
$578.72 (Per 250)
Resources
Images
 
 
7075S - Large Image
 
7075S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non-Insulated
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Length
1.03 in
Diameter
1.25 in
Size
0.75
Descriptions
Description
3/4" EMT STEEL COMP CONNECTOR
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Concrete-Tight, Raintight
Special Features
Concrete-Tight;Raintight
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.03 in Length, 1.25 in Diameter, 7/16 in Thread Length, 21 lb/100
extra long description
EGS 7075S 3/4 IN EMT COMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
7/16 in
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA FB1
package quantity
25 CT;1 PK
Made in USA
yes
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
7075S
GTIN
00687855873098
UPC
687855873098
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
21 lb/100;9.53 kg/100
Weight per each
0.19
Carton
25
Package
250
Uses, Certifications, and Standards
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat