7075ST - 3/4 In Emt Comp Conn Insul Steel

Appozgcomm

  • $2.27 (Each)
  • $2.27 (Each)

  • $56.63 (Per 25)

  • $226.53 (Per 100)

  • $566.32 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7075ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
7075ST
Description
3/4 In Emt Comp Conn Insul Steel
Features:1 1/32IN Dia X 1 1/4IN Length, 7/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873142 / 00687855873142
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Carton
$56.63 (Per 25)
Standard Packaging
$566.32 (Per 250)
Resources
Images
 
 
7075ST - Small Image
 
7075ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro Plated
Color
Metallic
Dimensions and Weight
Size
0.75
Descriptions
Product Type
3/4 In Emt Comp Conn Insul Steel
Description
3/4 IN EMT COMP CONN INSUL STEEL
extra long description
EGS 7075ST 3/4 IN EMT COMP CONN INS
Long Description
Features:1 1/32IN Dia X 1 1/4IN Length, 7/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:0.75IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
1 1/32 IN Dia X 1 1/4 IN Length, 7/16 IN Thread Length, Concretetight
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
7075ST
GTIN
00687855873142
UPC
687855873142
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.18
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
90
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat