7125S - 1-1/4" Emt Steel Comp Connector

Appozgcomm

  • $10.07 (Each)
  • $10.07 (Each)

  • $50.35 (Per 5)

  • $251.73 (Per 25)

  • $1,006.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7125S
Manufacturer
Appozgcomm
Manufacturer's Part Number
7125S
Description
1-1/4" Emt Steel Comp Connector
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 In Length, 2 In Diameter, 9/16 In Thread Length, 72 LB/100
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873296 / 00687855873296
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.07 (Each)
Carton
$50.35 (Per 5)
Standard Packaging
$251.73 (Per 25)
Resources
Images
 
 
7125S - Small Image
 
7125S - Large Image
 
7125S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Non-Insulated
Material
Steel
connection
Male NPS Thread
Material, Color, and Finish
Finish
Zinc Electro Plated
Color
Metallic
Dimensions and Weight
Length
1.81 in
Diameter
2 in
Size
1.25
Descriptions
Description
1-1/4" EMT STEEL COMP CONNECTOR
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 in Length, 2 in Diameter, 9/16 in Thread Length, 72 lb/100
Short Description
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight, Raintight
Special Features
Concrete-Tight;Raintight
extra long description
EGS 7125S 1-1/4 IN EMT COMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
9/16 in
for use with
EMT Conduit;Boxes and Enclosures
Standards Met
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA FB1
package quantity
5 CT;1 PK
Made in USA
yes
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
7125S
GTIN
00687855873296
UPC
687855873296
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
72 lb/100;32.66 kg/100
Weight per each
0.45
Carton
5
Package
25
Uses, Certifications, and Standards
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
nema rating
FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat