7150ST - 1-1/2 In Emt Comp Conn In

Appozgcomm

  • $15.59 (Each)
  • $15.59 (Each)

  • $77.95 (Per 5)

  • $389.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7150ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
7150ST
Description
1-1/2 In Emt Comp Conn In
Features:2IN Dia X 2 3/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873449 / 00687855873449
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.59 (Each)
Carton
$77.95 (Per 5)
Standard Packaging
$389.75 (Per 25)
Resources
Images
 
 
7150ST - Small Image
 
7150ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
1.5
Descriptions
Product Type
1-1/2 In Emt Comp Conn Insul Steel
extra long description
EGS 7150ST 1-1/2 IN EMT COMP CONN I
Description
1-1/2 IN EMT COMP CONN IN
Long Description
Features:2IN Dia X 2 3/16IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
2 IN Dia X 2 3/16 IN Length, 9/16 IN Thread Length, Concretetight
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
7150ST
GTIN
00687855873449
UPC
687855873449
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.62
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat