7150ST - 1-1/2 In Emt Comp Conn In

Appozgcomm

  • $12.22 (Each)
  • $12.22 (Each)

  • $61.10 (Per 5)

  • $305.50 (Per 25)
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
7150ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
7150ST
Description
1-1/2 In Emt Comp Conn In
Features:2IN Dia X 2 3/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873449 / 00687855873449
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.22 (Each)
Carton
$61.10 (Per 5)
Standard Packaging
$305.50 (Per 25)
Resources
Images
 
 
7150ST - Small Image
 
7150ST - Large Image
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
Steel
insulation
Insulated Throat
connection
Male NPS Thread
Material, Color, and Finish
Finish
Zinc Electro Plated
Color
Metallic
Dimensions and Weight
Size
1.5
Descriptions
Product Type
1-1/2 In Emt Comp Conn Insul Steel
extra long description
EGS 7150ST 1-1/2 IN EMT COMP CONN I
Description
1-1/2 IN EMT COMP CONN IN
Long Description
Features:2IN Dia X 2 3/16IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
2 IN Dia X 2 3/16 IN Length, 9/16 IN Thread Length, Concretetight
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
7150ST
GTIN
00687855873449
UPC
687855873449
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.62
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7150ST.
Jump To:

Cross Referenced

These items are similar to 7150ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCI-150 AFC Cable Systems 00077680148131
EC754BUS American Fittings 00662364057641
7150ST Appleton Electric 00687855873449
254I Bridgeport Fittings 00781747102546
1654 Eaton Crouse-Hinds 00784564116543
1654US Eaton Crouse-Hinds 00662277026390
CCN-150I Garvin Industries n/a
82315B Halex 00051411823153
264BST Producto Electric Corp. 00785244126487
2916 Raco 00050169029169
2916US Raco 00050169570401
TC715 Thomas & Betts n/a
TC715A Thomas & Betts 00785991025217
655Si Topaz 00751338168909

* All prices subject to change.

Begin Live Chat