7200S - 2" Emt Steel Comp Connector

Appozgcomm

  • $20.70 (Each)
  • $20.70 (Each)

  • $41.40 (Per 2)

  • $207.02 (Per 10)

  • $2,070.25 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7200S
Manufacturer
Appozgcomm
Manufacturer's Part Number
7200S
Description
2" Emt Steel Comp Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.25 In Length, 2.69 In Diameter, 11/16 In Thread Length, 124.00 LB/100
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855873494 / 00687855873494
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.70 (Each)
Carton
$41.40 (Per 2)
Standard Packaging
$207.02 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
7200S - Small Image
 
7200S - Large Image
 
7200S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPS Thread
Insulation
Non-Insulated
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Diameter
2.69 in
Length
2.25 in
Size
2
Descriptions
Description
2" EMT STEEL COMP CONNECTOR
Extra Long Description
EGS 7200S 2 IN EMT COMP CONN
Long Description
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.25 in Length, 2.69 in Diameter, 11/16 in Thread Length, 124.00 lb/100
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 2 in, Straight, Zinc Plated, Concrete-Tight, Raintight
Special Features
Concrete-Tight;Raintight
Additional Information
Color/Finish
Zinc Plated
Connection Orientation
Straight
Connector Type
Compression
For Use With
EMT Conduit;Boxes and Enclosures
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
2 CT;1 PK
Standards Met
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA FB1
Thread Length
11/16 in
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
7200S
GTIN
00687855873494
UPC
687855873494
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
2
Packaging
Weight
124.00 lb/100;56.25 kg/100
Weight per each
0.78
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To ground and secure EMT Raceways to boxes and enclosures
Nema Rating
FB-1
Standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat