7240V - Double MC Connector

Appleton

  • $8.91 (Each)
  • $8.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7240V
Manufacturer
Appleton
Manufacturer's Part Number
7240V
Description
Double MC Connector
Conduit Connector, Size: 3/8 In, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.34 - 0.63 In, Material: Malleable Iron, Finish: Zinc Electroplate, Length: 0.97 In, Width: 1-3/4 In, Thread Length: 0.47 In, Knockout Si
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
781381772556 / 00781381772556
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.91 (Each)
Resources
Images
 
 
7240V - Small Image
 
7240V - Large Image
Attachments
 
 
7240V - Specification Sheet
Other Links
 
 
7240V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Armored Cable X Flexible Metal Conduit
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
3/8
Descriptions
Description
DOUBLE MC CONNECTOR
Long Description
Conduit Connector, Size: 3/8 IN, Connection: Armored Cable X Flexible Metal Conduit, Conductor Range: 0.34 - 0.63 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Length: 0.97 IN, Width: 1-3/4 IN, Thread Length: 0.47 IN, Knockout Si
Special Features
Furnished with locknut; Male hub threads-NPS
Product Type
3/8-1/2 In Duplex Box Conn
extra long description
APP 7240V 3/8-1/2 IN DUPLEX BOX CON
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
7240V
GTIN
00781381772556
UPC
781381772556
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONDUIT CONNECTOR
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground And Secure Nonmetallic Sheathed And Service Entrance Cable to Boxes And Enclosures
standard
UL 514B, UL Listed: E14813, CSA Standard: C22.2 No. 18.3, CSA Certified: 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat