7400S - 4" Emt Steel Comp Connector

Appozgcomm

  • $118.05 (Each)
  • $118.05 (Each)

  • $590.27 (Per 5)

  • $11,805.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7400S
Manufacturer
Appozgcomm
Manufacturer's Part Number
7400S
Description
4" Emt Steel Comp Connector
Features:3 3/16IN Dia X 5 1/16IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855875009 / 00687855875009
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.05 (Each)
Carton
$590.27 (Per 5)
Resources
Images
 
 
7400S - Large Image
 
7400S - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non-Insulated
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
4
Descriptions
Description
4" EMT STEEL COMP CONNECTOR
Product Type
4 In Emt Comp Conn
extra long description
EGS 7400S 4 IN EMT COMP CONN
Long Description
Features:3 3/16IN Dia X 5 1/16IN Length, 1 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Special Features
3 3/16 IN Dia X 5 1/16 IN Length, 1 IN Thread Length, Concretetight
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
7400S
GTIN
00687855875009
UPC
687855875009
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
4
Packaging
Weight per each
3.05
Carton
5
Uses, Certifications, and Standards
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat