8403 - 4 " Oct CVR Blank Flat

Appozgcomm

  • $3.58 (Each)
  • $3.58 (Each)

  • $179.14 (Per 50)

  • $358.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8403
Manufacturer
Appozgcomm
Manufacturer's Part Number
8403
Description
4 " Oct CVR Blank Flat
Octagon and Round Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Diameter, 11.79 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855775255 / 00687855775255
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$179.14 (Per 50)
Resources
Images
 
 
8403 - Large Image
 
8403 - Large Image
Attachments
 
 
8403 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Diameter
4 in
Size
4
Descriptions
Description
4 " OCT CVR BLANK FLAT
Long Description
Octagon and Round Cover, Steel, Pre-Galvanized, 3.5 cu.in Capacity, Screw Mount, 4 in Diameter, 11.79 lb/100
Short Description
4" Octagon and Round Cover, Steel, 3.5 cu. in
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Product Type
Octagon and Round Cover
extra long description
EGS 8403 4 IN OCT CVR BLANK FLAT
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8403
GTIN
00687855775255
UPC
687855775255
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Round Cover
Packaging
Weight
11.79 lb/100;26 kg/100
Weight per each
0.23
Carton
50
Uses, Certifications, and Standards
Capacity
3.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat