8456R - 4SQ Swivel Fixture HGR

Appleton

  • $35.36 (Each)
  • $35.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8456R
Manufacturer
Appleton
Manufacturer's Part Number
8456R
Description
4SQ Swivel Fixture HGR
Unilets SHC Ball Type Swivel Hanger Cover, Size: 3/4 In Fixture Stem, Length: 2 In, Material: Steel and Malleable Iron, Lamp Type: Incandescent, Fluorescent, Hid, Mounting: Ceiling, Fixture Type: Incandescent, Finish: Zinc Electroplate, Cle
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39111817 - Lamp mounting accessory
UPC/GTIN
781381539449 / 00781381539449
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.36 (Each)
Resources
Images
 
 
8456R - Small Image
 
8456R - Large Image
Other Links
 
 
8456R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent, Fluorescent, HID
Material
Steel And Malleable Iron
Dimensions and Weight
Length
2
Size
3/4 IN Fixture Stem
Descriptions
extra long description
APP 8456R 3/4 SWIVEL HANGER COVER
Product Type
3/4 Swivel Hanger Cover
Description
4SQ SWIVEL FIXTURE HGR
Long Description
UNILETS SHC Ball Type Swivel Hanger Cover, Size: 3/4 IN Fixture Stem, Length: 2 IN, Material: Steel And Malleable Iron, Lamp Type: Incandescent, Fluorescent, HID, Mounting: Ceiling, Fixture Type: Incandescent, Finish: Zinc Electroplate, Cle
Special Features
Protect fixture against wind and vibration damage; Cushion type for added protection where lighting fixtures are subjected to vibration; Ball type swivel joint permits 20 DEG swing from vertical; Support fixtures with a maximum weight of 50 LB; For use with threaded rigid metal conduit and IMC
Additional Information
Fixture Type
Incandescent
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
8456R
GTIN
00781381539449
UPC
781381539449
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
SHC Ball Type Swivel Hanger Cover
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
For 4 IN Square Boxes
standard
UL 514A, UL File Number E2527, CSA 065180
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat