8461 - 4SQ, 5/8RSD Rndopnw/Ers CVR

Appozgcomm

  • $3.19 (Each)
  • $3.19 (Each)

  • $159.35 (Per 50)

  • $318.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8461
Manufacturer
Appozgcomm
Manufacturer's Part Number
8461
Description
4SQ, 5/8RSD Rndopnw/Ers CVR
Square Cover, Steel, Pre-Galvanized, 4.5 Cu.In Capacity, 2-3/4 In Hub Size, Screw Mount, 4 In Length, 4 In Width, 5/8 In Height, 11.79 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776207 / 00687855776207
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.19 (Each)
Carton
$159.35 (Per 50)
Resources
Images
 
 
8461 - Large Image
 
8461 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Hub Size
2-3/4 in
Length
4 in
Width
4 in
Height
5/8 in
Size
4 X 4 X 0.625
Descriptions
Description
4SQ,5/8RSD RNDOPNW/ERS CVR
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 4.5 cu.in Capacity, 2-3/4 in Hub Size, Screw Mount, 4 in Length, 4 in Width, 5/8 in Height, 11.79 lb/100
Short Description
4" Square Cover, Steel, 4.5 cu. in
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8461 4 IN SQ 5/8 IN RSD SGL DVC
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8461
GTIN
00687855776207
UPC
687855776207
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Ceiling Plaster Ring, Mud Ring
Packaging
Weight
11.79 lb/100;26 kg/100
Weight per each
0.25
Carton
50
Uses, Certifications, and Standards
Capacity
4.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat