846125 - 4SQ 1-1/4" RSD SGL DVC CVR

Appozgcomm

  • $24.73 (Each)
  • $24.73 (Each)

  • $618.22 (Per 25)

  • $2,472.89 (Per 100)
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
846125
Manufacturer
Appozgcomm
Manufacturer's Part Number
846125
Description
4SQ 1-1/4" RSD SGL DVC CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:9.3ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768400 / 00687855768400
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.73 (Each)
Carton
$618.22 (Per 25)
Resources
Images
 
 
846125 - Small Image
 
846125 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 1.25
Descriptions
Description
4SQ 1-1/4" RSD SGL DVC CVR
Product Type
4 In S CVR 1-1/4 RSD SGL DVC
Long Description
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:9.3CI
Special Features
4 IN Square, 1 1/4 IN Raised Single Device Tile Cover
extra long description
EGS 846-125 4 IN S CVR 1-1/4 RSD SG
Manufacturer Information
Manufacturers Part Number
846125
Brand
Appleton
GTIN
00687855768400
UPC
687855768400
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.45
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 846125.
Jump To:

Cross Referenced

These items are similar to 846125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
846-125 Appleton Electric 00687855768400
8466 Appleton Electric 00687855776504
TP526 Eaton Crouse-Hinds 00786189105261
1 Mulberry n/a
111 Mulberry n/a
123 Mulberry n/a
264 Mulberry n/a
123 nVent-Thermal Management 00782856381006
41125 Orbit Industries 00835243000087
790 Raco n/a
775 Raco 00050169907757
407-D Thomas & Betts 00781720006281
52C49114 Thomas & Betts 00785991140156
401-C Thomas & Betts n/a
405 Thomas & Betts n/a
52-C-16 Thomas & Betts 00785991138900
52-C-3-1/2-25 Thomas & Betts n/a
FP-405 Thomas & Betts 00785991116168
52-C-49-1 1/4 Thomas & Betts Conduit n/a
V523 Unity Manufacturing 00091617105264

* All prices subject to change.

Begin Live Chat