8466A - 4SQ 1" RSD SGL DVC CVR

Appozgcomm

  • $9.37 (Each)
  • $9.37 (Each)

  • $234.24 (Per 25)

  • $936.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8466A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8466A
Description
4SQ 1" RSD SGL DVC CVR
Square Cover, 7.5 Cu.In Capacity, Plaster (Ring/Mud Ring) Material, 1 - Gangs, 25 CT Package Quantity, Square Shape, 16.33 KG/100;36 LB/100 Weight, 1 In Width
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776559 / 00687855776559
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.37 (Each)
Carton
$234.24 (Per 25)
Resources
Images
 
 
8466A - Small Image
 
8466A - Large Image
Attachments
 
 
8466A - Specification Sheet
Features
Material
Plaster (Ring/Mud Ring)
Number of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Width
1 in
Size
4 X 4 X 1
Descriptions
Product Type
Square Cover
Long Description
Square Cover, 7.5 cu.in Capacity, Plaster (Ring/Mud Ring) Material, 1 - Gangs, 25 CT Package Quantity, Square Shape, 16.33 kg/100;36 lb/100 Weight, 1 in Width
Short Description
Square Cover, Plaster (Ring/Mud Ring), 7.5 cu.in, 25 CT
Description
4SQ 1" RSD SGL DVC CVR
extra long description
EGS 8466A 4 IN SQ 1 IN RSD SGL DVC
Special Features
4 IN Square, 1 IN Raised Single Device Drawn Tile Cover
Additional Information
package quantity
25 CT
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8466A
GTIN
00687855776559
UPC
687855776559
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
16.33 kg/100;36 lb/100
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Capacity
7.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
You must have an account to view stock levels

* All prices subject to change.