8468F - 4SQ 1G FLT DVC Ring

Appozgcomm

  • $4.61 (Each)
  • $4.61 (Each)

  • $230.40 (Per 50)

  • $460.81 (Per 100)

Available from manufacturer.
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
8468F
Manufacturer
Appozgcomm
Manufacturer's Part Number
8468F
Description
4SQ 1G FLT DVC Ring
Features: Configuration Single Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776801 / 00687855776801
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$4.61 (Each)
Standard Packaging
$230.40 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
8468F - Small Image
 
8468F - Large Image
Attachments
 
 
8468F - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4
Descriptions
Description
4SQ 1G FLT DVC RING
Extra Long Description
EGS 8468F 4 IN SQ SGL DEVC FLAT CVR
Long Description
Features: Configuration Single Device, Standard:UL E18095, Material: Steel, Shape: Square, Size:4 X 4 IN
Product Type
4 In SQ SGL Devc Flat CVR
Special Features
4 IN Square, Flat Single Device Cover
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8468F
GTIN
00687855776801
UPC
687855776801
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8468F.
Jump To:

Similar Items

Similar items are close alternatives to 8468F, though they may not be 100% alike.

Cross Referenced

These items are similar to 8468F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468F Appleton Electric 00687855776801
TP480 Eaton Crouse-Hinds 00786189104806
52C62A Garvin Industries 00785592520302
11221 Mulberry 00095327112215
41000 Orbit Industries 00835243000032
8468F O-Z Gedney n/a
787 Raco 00050169007877
401F Thomas & Betts n/a
403F Thomas & Betts 00781720006076
52C0 Thomas & Betts 00785991137804
C4450 Topaz 00751338872080

* All prices subject to change.

Begin Live Chat