8469B - 4SQ 1-1/4" RSD 2 DVC CVR

Appozgcomm

  • $35.43 (Each)
  • $35.43 (Each)

  • $885.81 (Per 25)

  • $3,543.24 (Per 100)

Available from manufacturer.
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
8469B
Manufacturer
Appozgcomm
Manufacturer's Part Number
8469B
Description
4SQ 1-1/4" RSD 2 DVC CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:15ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855627738 / 00687855627738
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.43 (Each)
Carton
$885.81 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
8469B - Small Image
 
8469B - Large Image
Attachments
 
 
8469B - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 1.25
Descriptions
Description
4SQ 1-1/4" RSD 2 DVC CVR
Extra Long Description
EGS 8469B CVR 4 IN SQ 1-1/4 IN RSD
Long Description
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:15CI
Product Type
CVR 4 In SQ 1-1/4 In RSD 2 Device
Special Features
4 IN Square, 1 1/4 IN Raised Double Device Tile Cover
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8469B
GTIN
00687855627738
UPC
687855627738
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight per each
0.34
Carton
25
Uses, Certifications, and Standards
Standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8469B.
Jump To:

Similar Items

Similar items are close alternatives to 8469B, though they may not be 100% alike.

Cross Referenced

These items are similar to 8469B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8469B Appleton Electric 00687855627738
TP501 Eaton Crouse-Hinds 00786189105018
52C21 Garvin Industries 00785592520470
42125 Orbit Industries 00835243000162
847-125 O-Z Gedney 00687855768707
781 Raco 00050169907818
52C21 Thomas & Betts 00785991139150
52-C-52-1-1/4 Thomas & Betts 00785991140507
52-C-14 Thomas & Betts 00785991138801
R2246 Topaz 00751338867369

* All prices subject to change.

Begin Live Chat