8470 - 4SQ 2G 3/4" Rise

Appozgcomm

  • $4.72 (Each)
  • $4.72 (Each)

  • $235.98 (Per 50)

  • $471.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8470
Manufacturer
Appozgcomm
Manufacturer's Part Number
8470
Description
4SQ 2G 3/4" Rise
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 0.75IN, Cubic Capacity:9ci
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777006 / 00687855777006
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.72 (Each)
Carton
$235.98 (Per 50)
Resources
Images
 
 
8470 - Small Image
 
8470 - Large Image
 
8470 - Large Image
Attachments
 
 
8470 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Size
4 X 4 X 0.75
Length
4 in
Width
4 in
Height
1 in
Descriptions
Description
4SQ 2G 3/4" RISE
Long Description
Square Cover, Steel, Pre-Galvanized, 9 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1 in Height, 10.89 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Product Type
Square Cover
Short Description
Square Cover, Steel, 9 cu. in
extra long description
EGS 8470 4 IN SQ CVR 3/4 IN RSD 2 D
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8470
GTIN
00687855777006
UPC
687855777006
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
10.89 lb/100;24 kg/100
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
Capacity
9 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat