8470A - 4SQ 2G 1/2" RSD DVC RNG

Appozgcomm

  • $3.34 (Each)
  • $3.34 (Each)

  • $166.92 (Per 50)

  • $333.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8470A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8470A
Description
4SQ 2G 1/2" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 6 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.07 LB/100
Slang Terms

Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777051 / 00687855777051
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.34 (Each)
Carton
$166.92 (Per 50)
Resources
Images
 
 
8470A - Small Image
 
8470A - Large Image
 
8470A - Large Image
Attachments
 
 
8470A - Specification Sheet
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1 in
Size
4 X 4 X 0.5
Descriptions
Description
4SQ 2G 1/2" RSD DVC RNG
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 6 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1 in Height, 9.07 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Short Description
Square Cover, Steel, 6 cu. in
extra long description
EGS 8470A CVR 4 IN SQ 1/2 IN RSD 2
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8470A
GTIN
00687855777051
UPC
687855777051
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight
9.07 lb/100;20 kg/100
Weight per each
0.17
Carton
50
Uses, Certifications, and Standards
Capacity
6 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
You must have an account to view stock levels

* All prices subject to change.