847150 - 4SQ 1-1/2" RSD 2 DVC CVR

Appozgcomm

  • $16.59 (Each)
  • $16.59 (Each)

  • $414.75 (Per 25)

  • $1,659.00 (Per 100)
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
847150
Manufacturer
Appozgcomm
Manufacturer's Part Number
847-150
Description
4SQ 1-1/2" RSD 2 DVC CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.5IN, Cubic Capacity:18.3ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768752 / 00687855768752
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.59 (Each)
Carton
$414.75 (Per 25)
Resources
Images
 
 
847150 - Large Image
 
847150 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 1.5
Descriptions
Description
4SQ 1-1/2" RSD 2 DVC CVR
extra long description
EGS 847-150 4 IN SQ CVR 1-1/2 IN RS
Product Type
4 In SQ CVR 1-1/2 In RSD 2 DVC
Long Description
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.5IN, Cubic Capacity:18.3CI
Special Features
4 IN Square, 1 1/2 IN Raised Double Device Cover
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
847-150
GTIN
00687855768752
UPC
687855768752
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.46
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 847150.
Jump To:

Cross Referenced

These items are similar to 847150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
847-150 Appleton Electric 00687855768752
224 Eaton B-Line 00032664480102
TP540 Eaton Crouse-Hinds 00786189105407
52C24 Garvin Industries 00785592981929
11275 Mulberry 00095327112758
42150 Orbit Industries 00835243000179
797 Raco n/a
795 Raco 00050169007952
408-F Thomas & Betts 00781720006908
52C53112 Thomas & Betts 00785991140552
52-C-53-1 1/2 Thomas & Betts Conduit n/a
Z534 Unity Manufacturing 00091617105400

* All prices subject to change.

Begin Live Chat