847200 - 4SQ 2" RSD 2 DVC CVR

Appozgcomm

  • $41.49 (Each)
  • $41.49 (Each)

  • $1,037.18 (Per 25)

  • $4,148.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
847200
Manufacturer
Appozgcomm
Manufacturer's Part Number
847200
Description
4SQ 2" RSD 2 DVC CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:24ci
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768806 / 00687855768806
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.49 (Each)
Carton
$1,037.18 (Per 25)
Resources
Images
 
 
847200 - Small Image
 
847200 - Large Image
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 2
Descriptions
Description
4SQ 2" RSD 2 DVC CVR
Product Type
4 In SQ CVR 2 In RSD 2 DVC
extra long description
EGS 847-200 4 IN SQ CVR 2 IN RSD 2
Long Description
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:24CI
Special Features
4 IN Square, 2 IN Raised Double Device Cover
Manufacturer Information
Manufacturers Part Number
847200
Brand
Appleton
GTIN
00687855768806
UPC
687855768806
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.6
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
You must have an account to view stock levels
There were no add-on items found for 847200.

* All prices subject to change.