847200 - 4SQ 2" RSD 2 DVC CVR

Appozgcomm

  • $39.08 (Each)
  • $39.08 (Each)

  • $976.97 (Per 25)

  • $3,907.87 (Per 100)
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
847200
Manufacturer
Appozgcomm
Manufacturer's Part Number
847200
Description
4SQ 2" RSD 2 DVC CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:24ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768806 / 00687855768806
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.08 (Each)
Carton
$976.97 (Per 25)
Resources
Images
 
 
847200 - Small Image
 
847200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 2
Descriptions
Description
4SQ 2" RSD 2 DVC CVR
Product Type
4 In SQ CVR 2 In RSD 2 DVC
extra long description
EGS 847-200 4 IN SQ CVR 2 IN RSD 2
Long Description
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 2IN, Cubic Capacity:24CI
Special Features
4 IN Square, 2 IN Raised Double Device Cover
Manufacturer Information
Manufacturers Part Number
847200
Brand
Appleton
GTIN
00687855768806
UPC
687855768806
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.6
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 847200.
Jump To:

Cross Referenced

These items are similar to 847200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
847-200 Appleton Electric 00687855768806
232 Eaton B-Line 00718205060018
TP542 Eaton Crouse-Hinds 00786189105421
52C25 Garvin Industries 00785592981936
11276 Mulberry 00095327112765
42200 Orbit Industries 00835243000186
796 Raco 00050169007969
408-G Thomas & Betts n/a
408G Thomas & Betts n/a
52C542 Thomas & Betts 00785991140606
52-C-54-2 Thomas & Betts Conduit n/a
Z535 Unity Manufacturing 00091617105424

* All prices subject to change.

Begin Live Chat