8474 - 4SQ Blank Plate 1/2ko

Appozgcomm

  • $3.83 (Each)
  • $3.83 (Each)

  • $191.35 (Per 50)

  • $382.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8474
Manufacturer
Appozgcomm
Manufacturer's Part Number
8474
Description
4SQ Blank Plate 1/2ko
Square Cover, Steel, Pre-Galvanized, 1/2 In Knockout Size, 1 Knockout, Screw Mount, 4 In Length, 4 In Width, 14.51 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777303 / 00687855777303
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.83 (Each)
Carton
$191.35 (Per 50)
Resources
Images
 
 
8474 - Small Image
 
8474 - Large Image
 
8474 - Large Image
Attachments
 
 
8474 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Width
4 in
Length
4 in
Size
4 X 4
Descriptions
Description
4SQ BLANK PLATE 1/2KO
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 1/2 in Knockout Size, 1 Knockout, Screw Mount, 4 in Length, 4 in Width, 14.51 lb/100
Short Description
4-11/16" Square Cover, Steel, Blank
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8474 4 IN SQ CVR FLAT 1/2 IN KO
Additional Information
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
for use with
Metallic Outlet Box
Knockout Size
1/2 in
Number of Knockouts
1
Mounting Type
Screw Mount
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8474
GTIN
00687855777303
UPC
687855777303
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
14.51 lb/100;32 kg/100
Weight per each
0.3
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat