8484 - 4-11/16 (1) GFI Cover

Appozgcomm

  • $63.00 (Each)
  • $63.00 (Each)

  • $629.97 (Per 10)

  • $6,299.68 (Per 100)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8484
Manufacturer
Appozgcomm
Manufacturer's Part Number
8484
Description
4-11/16 (1) GFI Cover
Features:Configuration One Gfci Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:10ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855604920 / 00687855604920
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.00 (Each)
Carton
$629.97 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
8484 - Small Image
 
8484 - Large Image
Attachments
 
 
8484 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 0.5
Descriptions
Description
4-11/16 (1) GFI COVER
Product Type
4-11/16 SQ CVR 1 Gfci
extra long description
EGS 8484 4-11/16 SQ CVR 1 GFCI
Long Description
Features:Configuration One GFCI Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:10CI
Special Features
4-11/16 IN Square , 1/2 IN Raised cover for One GFCI Device
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8484
GTIN
00687855604920
UPC
687855604920
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat