8485A - 4-11/16SQ 1G 1/2" RSD CVR

Appozgcomm

  • $15.47 (Each)
  • $15.47 (Each)

  • $386.68 (Per 25)

  • $1,546.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8485A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8485A
Description
4-11/16SQ 1G 1/2" RSD CVR
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:4ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777457 / 00687855777457
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.47 (Each)
Carton
$386.68 (Per 25)
Resources
Attachments
 
 
8485A - Specification Sheet
Images
 
 
8485A - Large Image
 
8485A - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 0.5
Descriptions
Description
4-11/16SQ 1G 1/2" RSD CVR
Product Type
4-11/16 S CVR 1/2 RSD SGL DVC
Long Description
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:4CI
Special Features
4 11/16 IN Square, 1/2 IN Raised Single Device Cover
extra long description
EGS 8485A 4-11/16 S CVR 1/2 RSD SGL
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8485A
GTIN
00687855777457
UPC
687855777457
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat