8485B - 4-11/16SQ CVR 1/4" RSD SNGL

Appozgcomm

  • $28.89 (Each)
  • $28.89 (Each)

  • $2,888.78 (Per 100)
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
8485B
Manufacturer
Appozgcomm
Manufacturer's Part Number
8485B
Description
4-11/16SQ CVR 1/4" RSD SNGL
Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.25IN, Cubic Capacity:2.5ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855627745 / 00687855627745
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Carton
$28.89 (Each)
Resources
Images
 
 
8485B - Small Image
 
8485B - Large Image
Attachments
 
 
8485B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 0.25
Descriptions
Description
4-11/16SQ CVR 1/4" RSD SNGL
extra long description
EGS 8485B 4-11/16 S CVR 1/4 RSD SGL
Product Type
4-11/16 S CVR 1/4 RSD SGL DVC
Long Description
Features:Configuration Single Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.25IN, Cubic Capacity:2.5CI
Special Features
4 11/16 IN Square, 1/4 IN Raised Single Device Cover
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8485B
GTIN
00687855627745
UPC
687855627745
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8485B.
Jump To:

Cross Referenced

These items are similar to 8485B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8485-B Appleton Electric n/a
8485B Appleton Electric 00687855627745
TP574 Eaton Crouse-Hinds 00786189105742
TP583 Eaton Crouse-Hinds 786189105834
72C62 Garvin Industries 785592722317
51025 Orbit Industries 00835243010987
8485-B O-Z Gedney 687855627745
8486-B O-Z Gedney 687855523061
8485B O-Z Gedney n/a
836 Raco 00050169008362
72-C6--2 Thomas & Betts 00785991147001
603B Thomas & Betts n/a
604B Thomas & Betts 781720007103
72C62 Thomas & Betts n/a
72-C-62 Thomas & Betts Conduit n/a
Z588 Unity Manufacturing 00091617108708

* All prices subject to change.

Begin Live Chat