8486C - 4-11/16SQ 2G 5/8" RSD CVR

Appozgcomm

  • $33.95 (Each)
  • $33.95 (Each)

  • $848.82 (Per 25)

  • $3,395.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8486C
Manufacturer
Appozgcomm
Manufacturer's Part Number
8486C
Description
4-11/16SQ 2G 5/8" RSD CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855523078 / 00687855523078
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.95 (Each)
Carton
$848.82 (Per 25)
Resources
Attachments
 
 
8486C - Specification Sheet
Images
 
 
8486C - Small Image
 
8486C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 0.625
Descriptions
Description
4-11/16SQ 2G 5/8" RSD CVR
Product Type
4-11/16 S CVR 5/8 RSD 2 DVC
extra long description
EGS 8486C 4-11/16 S CVR 5/8 RSD 2 D
Long Description
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:6.8CI
Special Features
4 11/16 IN Square, 5/8 IN Raised Double Device Cover
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8486C
GTIN
00687855523078
UPC
687855523078
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight per each
0.29
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat