8486E - 4-11/16SQ 1-1/4" RSD 2 DVC CVR

Appozgcomm

  • $61.41 (Each)
  • $61.41 (Each)

  • $614.15 (Per 10)

  • $6,141.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8486E
Manufacturer
Appozgcomm
Manufacturer's Part Number
8486E
Description
4-11/16SQ 1-1/4" RSD 2 DVC CVR
Square Cover, Appleton, 4-11/16" Double Device-Plaster Rings/Mud Rings, 1 -1/4" Raised, Volume: 13.5 Cubic Inch, Ul Standard: 514A, Ul Listed: E2527, Nema: Os-1
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855627790 / 00687855627790
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.41 (Each)
Carton
$614.15 (Per 10)
Resources
Images
 
 
8486E - Small Image
 
8486E - Large Image
Attachments
 
 
8486E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 1.25
Descriptions
Description
4-11/16SQ 1-1/4" RSD 2 DVC CVR
Product Type
4-11/16 S CVR 1-1/4 RSD 2 DVC
extra long description
EGS 8486E 4-11/16 S CVR 1-1/4 RSD 2
Long Description
Square Cover, Appleton, 4-11/16" double device-plaster rings/mud rings, 1 -1/4" raised, Volume: 13.5 Cubic Inch, UL Standard: 514A, UL Listed: E2527, NEMA: OS-1
Special Features
4 11/16 IN Square, 1 1/4 IN Raised Double Device Cover
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8486E
GTIN
00687855627790
UPC
687855627790
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight per each
0.43
Carton
10
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat