8486E - 4-11/16SQ 1-1/4" RSD 2 DVC CVR

Appozgcomm

  • $57.65 (Each)
  • $57.65 (Each)

  • $576.46 (Per 10)

  • $5,764.57 (Per 100)
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
8486E
Manufacturer
Appozgcomm
Manufacturer's Part Number
8486E
Description
4-11/16SQ 1-1/4" RSD 2 DVC CVR
Square Cover, Appleton, 4-11/16" Double Device-Plaster Rings/Mud Rings, 1 -1/4" Raised, Volume: 13.5 Cubic Inch, Ul Standard: 514A, Ul Listed: E2527, Nema: Os-1
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855627790 / 00687855627790
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.65 (Each)
Carton
$576.46 (Per 10)
Resources
Attachments
 
 
8486E - Specification Sheet
Images
 
 
8486E - Small Image
 
8486E - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 1.25
Descriptions
Description
4-11/16SQ 1-1/4" RSD 2 DVC CVR
Product Type
4-11/16 S CVR 1-1/4 RSD 2 DVC
Long Description
Square Cover, Appleton, 4-11/16" double device-plaster rings/mud rings, 1 -1/4" raised, Volume: 13.5 Cubic Inch, UL Standard: 514A, UL Listed: E2527, NEMA: OS-1
Special Features
4 11/16 IN Square, 1 1/4 IN Raised Double Device Cover
extra long description
EGS 8486E 4-11/16 S CVR 1-1/4 RSD 2
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8486E
GTIN
00687855627790
UPC
687855627790
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight per each
0.43
Carton
10
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8486E.
Jump To:

Cross Referenced

These items are similar to 8486E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8486E Appleton Electric 00687855627790
TP593 Eaton Crouse-Hinds 00786189105933
72C21 Garvin Industries 00785592722478
1 Mulberry n/a
134 Mulberry n/a
374 Mulberry n/a
511 Mulberry n/a
52125 Orbit Industries 00835243000605
820 Raco 00050169008201
606-A Thomas & Betts n/a
72-C-21 Thomas & Betts 00785991145854
404-F Thomas & Betts n/a
52-C-00 Thomas & Betts 00785991137859
72-C-52-1-1/4 Thomas & Betts 00785991146653

* All prices subject to change.

Begin Live Chat