8487K - 4-11/16SQ Flat CVR 1/2" Ko

Appozgcomm

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8487K
Manufacturer
Appozgcomm
Manufacturer's Part Number
8487K
Description
4-11/16SQ Flat CVR 1/2" Ko
Features:Configuration One 1/2 In Knockout, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875in
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777655 / 00687855777655
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8487K - Small Image
 
8487K - Large Image
Attachments
 
 
8487K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875
Descriptions
Description
4-11/16SQ FLAT CVR 1/2" KO
Product Type
4-11/16 In SQ CVR 1 1/2 In Ko
extra long description
EGS 8487K 4-11/16 IN SQ CVR 1 1/2 I
Long Description
Features:Configuration One 1/2 IN Knockout, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875IN
Special Features
4 11/16 IN Square, Flat Cover With one 1/2 IN Knockout
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8487K
GTIN
00687855777655
UPC
687855777655
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover. Plaster Ring, Mud Ring
Packaging
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat