8493N - 4-11/16SQ RSD CVR

Appozgcomm

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8493N
Manufacturer
Appozgcomm
Manufacturer's Part Number
8493N
Description
4-11/16SQ RSD CVR
Features:Configuration One Toggle Switch, One Duplex Receptacle, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:10ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855703067 / 00687855703067
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8493N - Small Image
 
8493N - Large Image
Attachments
 
 
8493N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4.6875 X 4.6875 X 0.5
Descriptions
Product Type
4-11/16 S CVR DPX RCPT Nec/TGL
extra long description
EGS 8493N 4-11/16 S CVR DPX RCPT NE
Description
4-11/16SQ RSD CVR
Long Description
Features:Configuration One Toggle Switch, One Duplex Receptacle, Standard:UL E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:10CI
Special Features
4 11/16 IN Square, 1/2 IN Raised Cover with One Duplex Receptacle and one Toggle Switch
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
8493N
GTIN
00687855703067
UPC
687855703067
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat