870 - 2-1/2" & 3" STL FM7 Cond Body CVR

Appleton/Oz Gedney

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
870
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
N/A
Description
2-1/2" & 3" STL FM7 Cond Body CVR
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 2-1/2 - 3 In, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For FM7 Unilet Conduit Outlet Bodies
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781381507486
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
870 - Small Image
 
870 - Large Image
Attachments
 
 
870 - Specification Sheet
Other Links
 
 
870 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Hub Size
2-1/2 - 3
Descriptions
Product Type
2 1/2 STL FM7 Cover Assy
extra long description
APP 870 2 1/2 STL FM7 COVER ASSY
Description
2-1/2" & 3" STL FM7 COND BODY CVR
Special Features
Approved for use in wet locations;Stainless steel screws;The cover is secured with clips, not screws;Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body;Wiring capacity: 9.7 CU-IN as per NEC 314.16(A)
Long Description
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 2-1/2 - 3 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM7 Unilet Conduit Outlet Bodies
Additional Information
Form
7
Manufacturer Information
Brand
Appleton/Oz Gedney
Taxonomies, Classifications, and Categories
Type
Blank Clip Cover With Screw
Packaging
Weight per each
1.06
Carton
1
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat