95 - 1-1/2"D NG SQBX W/Ers&CLMPS

Appozgcomm

  • $15.33 (Each)
  • $15.33 (Each)

  • $766.54 (Per 50)

  • $1,533.08 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
95
Manufacturer
Appozgcomm
Manufacturer's Part Number
95
Description
1-1/2"D NG SQBX W/Ers&CLMPS
Square Corner Switch Box, 7.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 21/32 In Knockout Size, Plaster (Ear) Material, 1 - Gangs, 4 - Knockouts, 50 CT Package Quantity, Square Shape, 19.96 KG/100;44 LB/100 Weight, 1-1/2 In Width
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
687855757602 / 00687855757602
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.33 (Each)
Carton
$766.54 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Specifications Sheets
 
 
95 - Specification Sheet
Images
 
 
95 - Small Image
 
95 - Large Image
Attachments
 
 
95 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plaster (Ear)
Number Of Gangs
1
Shape
Square
Dimensions and Weight
Size
2 X 1.5 X 3
Width
1-1/2 in
Descriptions
Description
1-1/2"D NG SQBX W/ERS&CLMPS
Extra Long Description
EGS 95 BX SQ CRNR SW 3X2X1-12 PLST
Long Description
Square Corner Switch Box, 7.5 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Includes, 21/32 in Knockout Size, Plaster (Ear) Material, 1 - Gangs, 4 - Knockouts, 50 CT Package Quantity, Square Shape, 19.96 kg/100;44 lb/100 Weight, 1-1/2 in Width
Product Type
Square Corner Switch Box
Short Description
Square Corner Switch Box, Plaster (Ear), 7.5 cu.in, 50 CT
Special Features
Non Gangable, With 21/32 IN Openings on Ends, Nonmetallic Sheathed CL-26 Cable Clamps
Additional Information
Includes
Non-Metallic Sheathed Cable Clamp
Knockout Size
21/32 in
Number Of Knockouts
4
Package Quantity
50 CT
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
95
GTIN
00687855757602
UPC
687855757602
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Square Corner Switch Box
Packaging
Weight
19.96 kg/100;44 lb/100
Weight per each
0.43
Carton
50
Uses, Certifications, and Standards
Application
For use with non-metallic sheathed cable
Capacity
7.5 cu.in
Standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat