AAGU1 - 60-200W Guard

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AAGU1
Manufacturer
Appleton
Manufacturer's Part Number
AAGU-1
Description
60-200W Guard
Unilets Guard, Lamp Type: 60 - 300 WTT Medium Incandescent, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Socket Type: Medium, Finish: Coat Epoxy-Clad and Epoxy Powder Coat, Standard: For Group A and B: Class I, Division 1 and 2,
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Replacement Glass
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
781381110709 / 00781381110709
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AAGU1 - Small Image
 
AAGU1 - Large Image
Attachments
 
 
AAGU1 - Specification Sheet
Other Links
 
 
AAGU1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
60 - 300 WTT Medium Incandescent
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Descriptions
Product Type
Aluminum Guard For A51 Fixture
extra long description
APP AAGU-1 ALUMINUM GUARD FOR A51 F
Description
60-200W GUARD
Special Features
Safe, easy servicing or relamping without disconnecting any wiring; All joints are flame-tight; Specially formulated two-coat baked epoxy enamel provides superior protective finish to resist corrosion, applied to all mounting hoods, fixture units and guard; New high temperature glass-reinforced phenolic socket block in fixture unit has collector ring and pin that automatically make electrical contact as fixture unit is threaded onto mounting hood; Ideal for use in chemical and petrochemical plants and in o
Long Description
UNILETS Guard, Lamp Type: 60 - 300 WTT Medium Incandescent, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Socket Type: Medium, Finish: Coat Epoxy-Clad And Epoxy Powder Coat, Standard: For Group A And B: Class I, Division 1 And 2,
Additional Information
Socket Type
Medium
Manufacturer Information
Manufacturers Part Number
AAGU-1
Brand
Appleton
GTIN
00781381110709
UPC
781381110709
Taxonomies, Classifications, and Categories
Category Description
REPLACEMENT GLASS
Type
Guard
Packaging
Weight per each
0.65
Carton
10
Uses, Certifications, and Standards
standard
For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; For Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428
Application
For Used On AAUA-15 Fixture Unit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat