AC5A - Sealing Cement

Appleton

  • $72.74 (Each)
  • $72.74 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC5A
Manufacturer
Appleton
Manufacturer's Part Number
AC5A
Description
Sealing Cement
Sealing Compound, 80 Oz Can, 6 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
781381792561 / 00781381792561
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.74 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Specifications Sheets
 
 
AC5A - Specification Sheet
Other Links
 
 
AC5A - Other
 
AC5A - Other
Images
 
 
AC5A - Small Image
 
AC5A - Large Image
 
AC5A - Large Image
Attachments
 
 
AC5A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
80
Descriptions
Description
SEALING CEMENT
Extra Long Description
APP AC5A KWIKO A SEALING CEMENT - 5
Features
Appleton(TM) Kwiko(TM) A sealing cement and filler is designed for use with Appleton sealing fittings and sealing hubs. Sealing cement is used, in classified areas, to contain and restrict the passage of gases and explosions from one portion of a conduit system to another. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.
Long Description
Sealing Compound, 80 oz Can, 6 lb
Product Type
Sealing Compound
Short Description
A Sealing Cement and Filler, 80 oz Can
Special Features
Kwiko A sealing cement is a specially formulated water soluble powder; Mixed to the proper proportions, it is poured in sealing fittings and hardens to contain and restrict the passage of gases and explosions in classified areas; Ratio: 2 parts cement to 1 part water
Additional Information
Container Capacity
80 oz
Container Type
Can
Package Quantity
1 ct
Physical Form
Powder
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AC5A
GTIN
00781381792561
UPC
781381792561
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Cement
Packaging
Weight
6 lb
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Fitting;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat