AC5A - Sealing Cement

Appleton

  • $66.43 (Each)
  • $66.43 (Each)
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
AC5A
Manufacturer
Appleton
Manufacturer's Part Number
AC5A
Description
Sealing Cement
Kwiko Sealing Cement, Size: 80 Oz, Container: Can, Volume When Set: 115 Cu-In, For Use In Sealing Fittings and Sealing Hubs
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
N/A
UPC/GTIN
781381792561 / 00781381792561
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.43 (Each)
Resources
Specifications Sheets
 
 
AC5A - Specification Sheet
Other Links
 
 
AC5A - Other
 
AC5A - Other
Images
 
 
AC5A - Large Image
 
AC5A - Small Image
 
AC5A - Large Image
Attachments
 
 
AC5A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
80
Descriptions
Product Type
Sealing Cement and Filler
Sealing Compound
Description
SEALING CEMENT
Long Description
Sealing Compound, 80 oz Can, 6 lb
Special Features
Kwiko A sealing cement is a specially formulated water soluble powder; Mixed to the proper proportions, it is poured in sealing fittings and hardens to contain and restrict the passage of gases and explosions in classified areas; Ratio: 2 parts cement to 1 part water
Features
Appleton(TM) Kwiko(TM) A sealing cement and filler is designed for use with Appleton sealing fittings and sealing hubs. Sealing cement is used, in classified areas, to contain and restrict the passage of gases and explosions from one portion of a conduit system to another. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.
Short Description
A Sealing Cement and Filler, 80 oz Can
extra long description
APP AC5A KWIKO A SEALING CEMENT - 5
Additional Information
Container Capacity
80 oz
Container Type
Can
Physical Form
Powder
package quantity
1 ct
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AC5A
GTIN
00781381792561
UPC
781381792561
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Sealing Cement
Packaging
Weight
6 lb
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Fitting;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AC5A.
Jump To:

Similar Items

Similar items are close alternatives to AC5A, though they may not be 100% alike.

Sealing Compound, 5 LB Tin, Light Gray, Odorless, 3 Specific Gravity, 72 H (Full...
  • Our Part #: CHIC0A05
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHICO A05
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 4 ($403.28) ·
CHIC0A05 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AC5A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AC5A Appleton Electric 00781381792561
CHICO-A05 Eaton Crouse-Hinds 00782274170206
SC5LB Killark 00783936571058
EYC5LB O-Z Gedney 00783126140002

* All prices subject to change.

Begin Live Chat