ACP1044CD - 100A 4W4P P&S Plug (600VAC/250VDC)

Appleton

  • $689.42 (Each)
  • $689.42 (Each)

  • $4,136.52 (Per 6)
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
ACP1044CD
Manufacturer
Appleton
Manufacturer's Part Number
ACP1044CD
Description
100A 4W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 Awg (Building);#4 to #2 Awg (Extra Flex) Wire Size, 5 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440172 / 00781381440172
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$689.42 (Each)
Carton
$4,136.52 (Per 6)
Resources
Images
 
 
ACP1044CD - Small Image
 
ACP1044CD - Large Image
 
ACP1044CD - Large Image
Attachments
 
 
ACP1044CD - Specification Sheet
Brochures
 
 
ACP1044CD - Brochure
Other Links
 
 
ACP1044CD - Other
 
ACP1044CD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Material
Epoxy Powder Coated Copper Free Aluminum
Terminal Type
Pressure Wire Terminal
Wire Size
#4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex)
connection
Pressure Wire Terminal
amperage rating
100
Phase
3
Number of Wires
4
Poles
4
Descriptions
Product Type
Pin and Sleeve Plug
Description
100A 4W4P P&S PLUG (600VAC/250VDC)
Long Description
Pin and Sleeve Plug, 100 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #4 to #1 AWG (Building);#4 to #2 AWG (Extra Flex) Wire Size, 5 lb
Features
Pin and sleeve plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.875 inch min. cable outer diameter;1.906 inch max. cable outer diameter;4 wire(s).
Short Description
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
extra long description
APP ACP1044CD 100A CLAMP RING PLUG
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+107 °C
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
for use with
Shipping Docks;Ports
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP1044CD
GTIN
00781381440172
UPC
781381440172
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Clamping Ring Plug
Packaging
Weight
5 lb
Weight per each
5
Carton
6
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
environmental conditions
Temperature Rating: -40 To 107 DEG C
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR1044 Receptacle And ARC1044CD Connector Body
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ACP1044CD.
Jump To:

Similar Items

Similar items are close alternatives to ACP1044CD, though they may not be 100% alike.

Eaton Crouse-Hinds Series Arktite Apj Plug, 100A, 0.875-1.70", Four-Wire, Four-P...
  • Our Part #: APJ10477
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APJ10477
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,960.39) ·
APJ10477 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,960.39

Each

QTY:
Each
Add
Powermate Plug, 100 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminu...
  • Our Part #: CCP1044CD
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CCP1044CD
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($692.92) ·
CCP1044CD - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$692.92

Each

QTY:
Each
Add
100A 4 Pole 4 Wire Plug Assembly
  • Our Part #: VP10477
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP10477
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($735.65) ·
VP10477 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$735.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ACP1044CD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP1044CD Appleton Electric 00781381440172
APJ10477 Eaton Crouse-Hinds 00782274052205
HBL5100PS1W Hubbell Wiring Device-Kellems 00783585011141
VP10477 Killark 00783936834757
JPS1044F Thomas & Betts 00708917135562

* All prices subject to change.

Begin Live Chat