ACP3033BC - 30A 3W3P P&S Plug (600VAC/250VDC)

Appleton

  • $286.48 (Each)
  • $286.48 (Each)

  • $1,718.88 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ACP3033BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP3033BC
Description
30A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440417 / 00781381440417
Weight per unit
5.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.48 (Each)
Carton
$1,718.88 (Per 6)
Resources
Images
 
 
ACP3033BC - Small Image
 
ACP3033BC - Large Image
Attachments
 
 
ACP3033BC - Specification Sheet
Brochures
 
 
ACP3033BC - Brochure
Other Links
 
 
ACP3033BC - Other
 
ACP3033BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 - 6
Number of Wires
3
Poles
3
Phase
3
amperage rating
30
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
30AMP Plug 3W-3P Style 1
Description
30A 3W3P P&S PLUG (600VAC/250VDC)
Long Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase:
extra long description
APP ACP3033BC 30AMP PLUG 3W-3P STYL
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP3033BC
GTIN
00781381440417
UPC
781381440417
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Metallic Clamping Ring Plug
Packaging
Weight per each
5.05
Carton
6
Uses, Certifications, and Standards
nema rating
3, 3R, 4, 4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR3033 Receptacle And ARC3033BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat