ACP6033BC - 60A 3W3P P&S Plug (600VAC/250VDC)

Appleton

  • $395.14 (Each)
  • $395.14 (Each)

  • $2,370.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ACP6033BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP6033BC
Description
60A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440219 / 00781381440219
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$395.14 (Each)
Standard Packaging
$2,370.84 (Per 6)
Resources
Images
 
 
ACP6033BC - Small Image
 
ACP6033BC - Large Image
Attachments
 
 
ACP6033BC - Specification Sheet
Brochures
 
 
ACP6033BC - Brochure
Other Links
 
 
ACP6033BC - Other
 
ACP6033BC - Other
Features
Number of Wires
3
Phase
3
Poles
3
Wire Size
6 - 2
amperage rating
60
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Plug Assy 3W3P S1
Description
60A 3W3P P&S PLUG (600VAC/250VDC)
extra long description
APP ACP6033BC 60A PLUG ASSY 3W3P S1
Long Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP6033BC
GTIN
00781381440219
UPC
781381440219
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Metallic Clamping Ring Plug
Packaging
Weight per each
2.5
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
3, 3R, 4, 4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR6033 Receptacle And ARC6033BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
You must have an account to view stock levels
These alternate items can be purchased instead of ACP6033BC.
Jump To:

Similar Items

Similar items are close alternatives to ACP6033BC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Three-Wire, Thr...
  • Our Part #: CCP6033BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCP6033BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($406.34) ·
CCP6033BC - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$406.34

Each

QTY:
Each
Add
60A 3 Pole 3 Wire Plug Assembly
  • Our Part #: VP6375
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP6375
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($334.37) ·
VP6375 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$334.37

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ACP6033BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP6033BC Appleton Electric 00781381440219
APJ6375 Eaton Crouse-Hinds 00782274049205
CD460P5W Eaton Wiring Devices 00040893619828
HBL460P5W Hubbell Wiring Device-Kellems 00783585404851
HBL460PS1W Hubbell Wiring Device-Kellems 00783585010540
VP62375 Killark n/a
VP6375 Killark 00783936834450
460P5W Leviton 00078477838204
PS460P5W Legrand Pass & Seymour 00785007617078
JPS633F Thomas & Betts 00708917206316
There were no add-on items found for ACP6033BC.

* All prices subject to change.