ADR3034 - 30A 3W4P P&S Recpt (600VAC/250VDC)

Appleton

  • $302.72 (Each)
  • $302.72 (Each)

  • $1,816.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR3034
Manufacturer
Appleton
Manufacturer's Part Number
ADR3034
Description
30A 3W4P P&S Recpt (600VAC/250VDC)
Pin and Sleeve Receptacle, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 3/4 In;1 In Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 Awg (Building);#10 to #8 Awg (Extra Flex) Wire Size, 2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381186360 / 00781381186360
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$302.72 (Each)
Carton
$1,816.32 (Per 6)
Resources
Images
 
 
ADR3034 - Small Image
 
ADR3034 - Large Image
 
ADR3034 - Large Image
Attachments
 
 
ADR3034 - Specification Sheet
Brochures
 
 
ADR3034 - Brochure
Other Links
 
 
ADR3034 - Other
 
ADR3034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Current Rating
30 A
Material
Epoxy Powder Coated Copper Free Aluminum
Terminal Type
Pressure Wire Terminal
Wire Size
#10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex)
Number of Wires
3
Phase
3
amperage rating
30
Poles
4
connection
Pressure Wire Terminal
Dimensions and Weight
Hub Size
3/4 in;1 in
Descriptions
Product Type
Pin and Sleeve Receptacle
Description
30A 3W4P P&S RECPT (600VAC/250VDC)
Long Description
Pin and Sleeve Receptacle, 30 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 3/4 in;1 in Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) Wire Size, 2 lb
Features
Pin and sleeve receptacle, positive polarized type;epoxy powder coated copper-free aluminum material;3 wire(s);marine grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating.
Short Description
60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle is NEMA 4X rated when screw cap is closed when the receptacle is not in use;Rough usage construction;Suitable for use in locations where a weatherproof enclo
extra long description
APP ADR3034 30A RECPT 4PS2 SCR/SPRG
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+107 °C
for use with
Shipping Docks;Ports
Standards Met
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ADR3034
GTIN
00781381186360
UPC
781381186360
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Receptacle
Packaging
Weight
2 lb
Weight per each
2
Carton
6
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ACP3034BC Metallic And NMACP3034BC Nonmetallic Clamping Ring Plugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat