AEE33 - 30A 1"Hub Backbx

Appleton

  • $57.62 (Each)
  • $57.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AEE33
Manufacturer
Appleton
Manufacturer's Part Number
AEE33
Description
30A 1"Hub Backbx
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 In, Cable Entry: (1) 1 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 30 Amp Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381229418 / 00781381229418
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.62 (Each)
Resources
Images
 
 
AEE33 - Small Image
 
AEE33 - Large Image
Attachments
 
 
AEE33 - Specification Sheet
Other Links
 
 
AEE33 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
1
Descriptions
Product Type
Ae Unilet 30 Amp
Description
30A 1"HUB BACKBX
extra long description
APP AEE33 AE UNILET 30 AMP
Special Features
with Angle Opening
Long Description
AE Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 30 AMP Receptacles
Additional Information
Cable Entry
(1) 1 IN Hub
number of outlet
1
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AEE33
GTIN
00781381229418
UPC
781381229418
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
AE Series Mounting Box
Packaging
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
Application
For Powertite 30 AMP Receptacles
Mounting
Lugs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat