AJ100 - 1" Pipe HGR

Appleton

  • $18.20 (Each)
  • $18.20 (Each)

  • $181.96 (Per 10)

  • $1,819.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJ100
Manufacturer
Appleton
Manufacturer's Part Number
AJ-100
Description
1" Pipe HGR
Aj Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 2.06 In, Size: 1 In, Finish: Zinc Plated, Length: 2-3/4 In, Width: 1.81 In, For Single Line Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381513012 / 00781381513012
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.20 (Each)
Carton
$181.96 (Per 10)
Resources
Images
 
 
AJ100 - Small Image
 
AJ100 - Large Image
Attachments
 
 
AJ100 - Specification Sheet
Other Links
 
 
AJ100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1
Width
1.81
Length
2-3/4
Descriptions
Product Type
1 In Beam Clamp Assy
Description
1" PIPE HGR
extra long description
APP AJ-100 1 IN BEAM CLAMP ASSY
Long Description
AJ Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 2.06 IN, Size: 1 IN, Finish: Zinc Plated, Length: 2-3/4 IN, Width: 1.81 IN, For Single Line Conduit
Special Features
Suitable for conduit runs on vertical and horizontal beams.;Suitable for rigid, IMC and EMT;Unique design accommodates more sizes of conduit with fewer clamps for lower inventories
Manufacturer Information
Manufacturers Part Number
AJ-100
Brand
Appleton
GTIN
00781381513012
UPC
781381513012
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
AJ Beam Clamp
Packaging
Weight per each
0.63
Carton
10
Uses, Certifications, and Standards
Application
for Single Line Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat