AJ5075 - 1/2-3/4" Pipe HGR

Appleton

  • $19.10 (Each)
  • $19.10 (Each)

  • $477.60 (Per 25)

  • $1,910.40 (Per 100)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJ5075
Manufacturer
Appleton
Manufacturer's Part Number
AJ-50-75
Description
1/2-3/4" Pipe HGR
Aj Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 1-3/4 In, Size: 1/2 - 3/4 In, Finish: Zinc Plated, Length: 2.44 In, Width: 1.53 In, For Single Line Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381512992 / 00781381512992
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.10 (Each)
Carton
$477.60 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
AJ5075 - Small Image
 
AJ5075 - Large Image
Attachments
 
 
AJ5075 - Specification Sheet
Other Links
 
 
AJ5075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 - 3/4
Width
1.53
Length
2.44
Descriptions
Product Type
1/2&3/4 In Beam Clamp Assy
Description
1/2-3/4" PIPE HGR
extra long description
APP AJ-50-75 1/2&3/4 IN BEAM CLAMP
Long Description
AJ Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 1-3/4 IN, Size: 1/2 - 3/4 IN, Finish: Zinc Plated, Length: 2.44 IN, Width: 1.53 IN, For Single Line Conduit
Special Features
Suitable for conduit runs on vertical and horizontal beams.;Suitable for rigid, IMC and EMT;Unique design accommodates more sizes of conduit with fewer clamps for lower inventories
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AJ-50-75
GTIN
00781381512992
UPC
781381512992
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
AJ Beam Clamp
Packaging
Weight per each
0.56
Carton
25
Uses, Certifications, and Standards
Application
for Single Line Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
15 View Store

M-Z

Location Stock Available
Sweetwater
2 View Store

* All prices subject to change.

Begin Live Chat