AJA610 - 60-100 Amp 2" Hub Back Box W/Angle Adapter

Appleton

  • $266.04 (Each)
  • $266.04 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJA610
Manufacturer
Appleton
Manufacturer's Part Number
AJA610
Description
60-100 Amp 2" Hub Back Box W/Angle Adapter
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2 In, Cable Entry: (1) 2 In Hub, Knockouts: No, Finish: Epoxy Powder Coat, Width: 7.88 In, Depth: 8 In, For Powertite 60, 10
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381229692 / 00781381229692
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.04 (Each)
Resources
Images
 
 
AJA610 - Small Image
 
AJA610 - Large Image
Attachments
 
 
AJA610 - Specification Sheet
Other Links
 
 
AJA610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
2
Descriptions
Description
60-100 AMP 2" HUB BACK BOX W/ANGLE ADAPTER
Product Type
60A/100A 2 Unilet
extra long description
APP AJA610 60A/100A 2 UNILET
Long Description
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2 IN, Cable Entry: (1) 2 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, Width: 7.88 IN, Depth: 8 IN, For Powertite 60, 10
Special Features
AJA feed through box furnished with one close-up plug in bottom recessed hub
Additional Information
Cable Entry
(1) 2 IN Hub
Knockouts
FALSE
number of outlet
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AJA610
GTIN
00781381229692
UPC
781381229692
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Mounting Box With Angle Adapter
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
For Powertite 60, 100 And 150 AMP Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat