APP170FIG - FM7 Cover&Fip GSKT

Appleton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APP170FIG
Manufacturer
Appleton
Manufacturer's Part Number
APP170FIG
Description
FM7 Cover&Fip GSKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1/2 In, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Enclosure: Nema
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167710 / 00781381167710
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
APP170FIG - Small Image
 
APP170FIG - Large Image
Other Links
 
 
APP170FIG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
1/2
Descriptions
Product Type
APP170 Cast Iron Cov W/Fip GKT
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1/2 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Enclosure: NEMA
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 0.4 CU-IN as per NEC 314.16(A)
Description
FM7 COVER&FIP GSKT
extra long description
APP APP170FIG APP170 CAST IRON COV
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP170FIG
GTIN
00781381167710
UPC
781381167710
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Enclosure
NEMA 3R
Mounting
Screw-In
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat