AR20033 - 200A 3W3P P&S Recpt (600VAC/250VDC)

Appleton

  • $1137.82 (Each)
  • $1,137.82 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR20033
Manufacturer
Appleton
Manufacturer's Part Number
AR20033
Description
200A 3W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 2/0 Awg - 250 MCM, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxi
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381131544 / 00781381131544
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,137.82 (Each)
Resources
Images
 
 
AR20033 - Small Image
 
AR20033 - Large Image
Attachments
 
 
AR20033 - Specification Sheet
Other Links
 
 
AR20033 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2/0 AWG - 250 MCM
amperage rating
200
Number of Wires
3
Poles
3
Phase
3
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
200 Amp Recept Assem 3P S1
Description
200A 3W3P P&S RECPT (600VAC/250VDC)
extra long description
APP AR20033 200 AMP RECEPT ASSEM 3P
Long Description
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxi
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle meets NEMA 3, 3R, 4, 4X with plug fully inserted and wing nuts fully tightened or clamp cover installed with wing nuts fully tightened;Rough usage construction;Suitabl
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AR20033
GTIN
00781381131544
UPC
781381131544
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Receptacle
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For AP20033CD And AP20033E Plugs
nema rating
NEMA 3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat